Overview
Mfr description
UCF317 WIDE INNER RING AND HOUSED UNITS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data