Motion
UCF318-56

TIMKEN
UCF318-56

Flange Bearing - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187599
MFR #UCF318-56
Price$1,781.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF318-56

Flange Bearing - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187599
MFR #UCF318-56

Mfr description
UCF318-56 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,781.99/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in

Details

  • Bearing Number
    UC318-56
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)