Specifications
Dimensions
- Bore Diameter100 mm
Details
- Bearing NumberUC320
- Expansion TypeNon-Expansion Bearing (Fixed)
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)