Specifications
Dimensions
- Bore Diameter3-15/16 in
Details
- Bearing NumberUC320-63
- Bearing TypeBall Bearing
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
UCF320-63 WIDE INNER RING AND HOUSED UNI