Motion
UCFL315-48

TIMKEN
UCFL315-48

Flange Bearing - 3 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187610
MFR #UCFL315-48
Price$1,288.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFL315-48

Flange Bearing - 3 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187610
MFR #UCFL315-48

Mfr description
UCFL315-48 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.31/each

Specifications

Dimensions

  • Bore Diameter  
    3 in

Details

  • Bearing Number
    UC315-48
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)