Motion
UCFL324

TIMKEN
UCFL324

Flange Bearing - 120 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187620
MFR #UCFL324
Price$3,770.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFL324

Flange Bearing - 120 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187620
MFR #UCFL324

Mfr description
UCFL324 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,770.74/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm

Details

  • Bearing Number
    UC324
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)