Motion
UCP324

TIMKEN
UCP324

Pillow Block Ball Bearing Unit - 120 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13187632
MFR #UCP324
Price$3,696.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCP324

Pillow Block Ball Bearing Unit - 120 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13187632
MFR #UCP324

Mfr description
UCP324 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,696.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    160 mm
  • Bore Diameter
    120 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog
    www.timken.com/wp-content/uploads/2018/08/E11112-GB.pdf
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)