Motion
UCP326

TIMKEN
UCP326

Pillow Block Ball Bearing Unit - 130 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13187633
MFR #UCP326
Price$5,138.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCP326

Pillow Block Ball Bearing Unit - 130 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13187633
MFR #UCP326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,138.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    180 mm
  • Bore Diameter
    130 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog
    www.timken.com/wp-content/uploads/2018/08/E11112-GB.pdf
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
UCP326 WIDE INNER RING AND HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought