Specifications
Dimensions
- Bore Diameter3-1/2 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUCT318-56
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UCT318-56 WIDE INNER RING AND HOUSED UNI