Motion
UCT322

TIMKEN
UCT322

Ball Bearing Take-Up Unit - 110 mm Bore, Set Screw Collar
Mi Item #13187646
MFR #UCT322
Price$4,397.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCT322

Ball Bearing Take-Up Unit - 110 mm Bore, Set Screw Collar
Mi Item #13187646
MFR #UCT322

Mfr description
UCT322 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,397.59/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT322
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)