Motion
UELF204-12

TIMKEN
UELF204-12

Flange Bearing - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187656
MFR #UELF204-12
Price$104.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELF204-12

Flange Bearing - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187656
MFR #UELF204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.01/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bearing Number
    UEL204-12
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
UELF204-12 WIDE INNER RING AND HOUSED UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought