Motion
UELF205-14

TIMKEN
UELF205-14

Flange Bearing - 7/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187658
MFR #UELF205-14
Price$116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELF205-14

Flange Bearing - 7/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187658
MFR #UELF205-14

Mfr description
UELF205-14 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.76/each

Specifications

Dimensions

  • Base Thickness
    13 mm
  • Bolt Center To Center Length  
    2.7560 in, 70 mm
  • Bore Diameter  
    7/8 in
  • Flange Outside Diameter
    3.7400 in; 95 mm

Details

  • Bearing Number
    UEL205-14
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Grease
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)