Motion
UELF206

TIMKEN
UELF206

Flange Bearing - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187661
MFR #UELF206
Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELF206

Flange Bearing - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187661
MFR #UELF206

Mfr description
UELF206 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bearing Number
    UEL206
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)