Motion
UELFC204

TIMKEN
UELFC204

Flange Bearing - 20 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187701
MFR #UELFC204
Price$182.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELFC204

Flange Bearing - 20 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187701
MFR #UELFC204

Mfr description
UELFC204 WIDE INNER RING AND HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearing Number
    UEL204
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)