Motion
UELFC205-14

TIMKEN
UELFC205-14

Flange Bearing - 7/8 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187704
MFR #UELFC205-14
Price$206.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELFC205-14

Flange Bearing - 7/8 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187704
MFR #UELFC205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.60/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in

Details

  • Bearing Number
    UEL205-14
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
UELFC205-14 WIDE INNER RING AND HOUSED U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought