Overview
Mfr description
UELFC205-16 WIDE INNER RING AND HOUSED U
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data