Motion
UELFC206-18

TIMKEN
UELFC206-18

Flange Bearing - 1-1/8 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187708
MFR #UELFC206-18
Price$228.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELFC206-18

Flange Bearing - 1-1/8 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187708
MFR #UELFC206-18

Mfr description
UELFC206-18 WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Bearing Number
    UEL206-18
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)