Motion
UELFC206-20

TIMKEN
UELFC206-20

Flange Bearing - 1-1/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187710
MFR #UELFC206-20
Price$232.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELFC206-20

Flange Bearing - 1-1/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187710
MFR #UELFC206-20

Mfr description
UELFC206-20 WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.88/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9370 in; 100 mm
  • Bore Diameter  
    1-1/4 in

Details

  • Bearing Number
    UEL206-20
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)