Motion
UELFC214-44

TIMKEN
UELFC214-44

Flange Bearing - 2-3/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187737
MFR #UELFC214-44
Price$585.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELFC214-44

Flange Bearing - 2-3/4 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187737
MFR #UELFC214-44

Mfr description
UELFC214-44 WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.30/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.9690 in; 177 mm
  • Bore Diameter  
    2-3/4 in
  • Flange Outside Diameter
    8.4650 in; 215 mm

Details

  • Bearing Number
    UEL214-44
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)