Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Bearing NumberUEL210-31
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)