Motion
UELT205-16

TIMKEN
UELT205-16

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Eccentric Collar Collar
MI ITEM #13187813
MFR #UELT205-16
List Price$188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT205-16

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Eccentric Collar Collar
MI ITEM #13187813
MFR #UELT205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.47/each for your price

Overview

Mfr description
UELT205-16 WIDE INNER RING AND HOUSED UN

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UELT205-16
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought