Motion
UELT206-18

TIMKEN
UELT206-18

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Eccentric Collar Collar
MI ITEM #13187815
MFR #UELT206-18
Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT206-18

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Eccentric Collar Collar
MI ITEM #13187815
MFR #UELT206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UELT206-18
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
UELT206-18 WIDE INNER RING AND HOUSED UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought