Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Locking DeviceEccentric Collar
- Manufacturer Catalog NumberUELT206-19
- Product TypeTake-Up Ball Bearing Units