Motion
UELT206-20

TIMKEN
UELT206-20

Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Eccentric Collar Collar
MI ITEM #13187817
MFR #UELT206-20
Price$179.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT206-20

Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Eccentric Collar Collar
MI ITEM #13187817
MFR #UELT206-20

Mfr description
UELT206-20 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.83/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.4750 in
  • Weight
    3.1 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Take-Up
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UELT206-20
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)