Specifications
Dimensions
- Bore Diameter35 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Locking DeviceEccentric Collar
- Manufacturer Catalog NumberUELT207
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)