Overview
Mfr description
UELT209-28 WIDE INNER RING AND HOUSED UN
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUELT209-28
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data