Motion
UELT210

TIMKEN
UELT210

Ball Bearing Take-Up Unit - 50 mm Bore, Eccentric Collar Collar
MI ITEM #13187830
MFR #UELT210
Price$320.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT210

Ball Bearing Take-Up Unit - 50 mm Bore, Eccentric Collar Collar
MI ITEM #13187830
MFR #UELT210

Mfr description
UELT210 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UELT210
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)