Motion
UELT210-32

TIMKEN
UELT210-32

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #13187833
MFR #UELT210-32
Price$320.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT210-32

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #13187833
MFR #UELT210-32

Mfr description
UELT210-32 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.12/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UELT210-32
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)