Motion
UELT215

TIMKEN
UELT215

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Eccentric Collar Collar
MI ITEM #13187845
MFR #UELT215
List Price$600.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELT215

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Eccentric Collar Collar
MI ITEM #13187845
MFR #UELT215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$600.27/each for your price

Overview

Mfr description
UELT215 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UELT215
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought