Overview
Mfr description
165MN716 7/16 MAG NUTSETTER X 2-9/16"
- Made from S2 modified shock resistant steel for professional performance and durability.
- High strength industrial magnet.
- Standard 1/4" shank fits most power tools and chuck adapters.
Specifications
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854003700
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
- Length2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data