Overview
Mfr description
UKF207 WIDE INNER RING AND HOUSED UNITS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bearing TypeBall Bearing
- Housing MaterialCast Iron
- Bearing NumberUK207
- Locking DeviceTapered Adapter Sleeve
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Square Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data