Motion
UKF210

TIMKEN
UKF210

Flange Bearing - 4-Bolt Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187854
MFR #UKF210
Price$271.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UKF210

Flange Bearing - 4-Bolt Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187854
MFR #UKF210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.78/each

Specifications

Details

  • Bearing Number
    UK210
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
UKF210 WIDE INNER RING AND HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought