Specifications
Details
- Bearing TypeBall Bearing
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Lubrication TypeGrease
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)