Motion
UKFC208

TIMKEN
UKFC208

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187865
MFR #UKFC208
Price$338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UKFC208

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187865
MFR #UKFC208

Mfr description
UKFC208 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.30/each

Specifications

Dimensions

  • Base Thickness
    10 mm
  • Bolt Circle Diameter  
    4.5276 in; 115 mm
  • Flange Outside Diameter
    5.7087 in; 145 mm

Details

  • Bearing Number
    UK208
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)