Motion
UKFC209

TIMKEN
UKFC209

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187866
MFR #UKFC209
Price$373.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UKFC209

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187866
MFR #UKFC209

Mfr description
UKFC209 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.85/each

Specifications

Dimensions

  • Base Thickness
    10 mm
  • Bolt Circle Diameter  
    5.1969 in; 132 mm
  • Flange Outside Diameter
    6.2992 in; 160 mm

Details

  • Bearing Number
    UK209
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)