Motion
UKFC211

TIMKEN
UKFC211

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187868
MFR #UKFC211
Price$459.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UKFC211

Flange Bearing - 4-Bolt Piloted Flange, Tapered Adapter Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187868
MFR #UKFC211

Mfr description
UKFC211 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.75/each

Specifications

Dimensions

  • Base Thickness
    0.6250 in
  • Bolt Circle Diameter  
    5.9100 in; 150 mm
  • Flange Outside Diameter
    7.2800 in; 185 mm

Details

  • Bearing Number
    UK211
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)