Specifications
Details
- Bearing TypeBall Bearing
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)