Motion
UKT206

TIMKEN
UKT206

Take-Up Ball Bearing Unit - 30 mm Bore, Adapter Mounted Collar
MI ITEM #13187902
MFR #UKT206
Your Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UKT206

Take-Up Ball Bearing Unit - 30 mm Bore, Adapter Mounted Collar
MI ITEM #13187902
MFR #UKT206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.95/each(List $217.30)

Overview

Mfr description
UKT206 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mounted
  • Housing Width
    1.4750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Take-Up
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT206
  • Weight
    2.9 lbs
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text