Motion
UEL207-20

TIMKEN
UEL207-20

Straight Bore, 72 mm OD, Eccentric Collar Locking
MI ITEM #13187926
MFR #UEL207-20
Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UEL207-20

Straight Bore, 72 mm OD, Eccentric Collar Locking
MI ITEM #13187926
MFR #UEL207-20

Mfr description
UEL207-20 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.69/each

Specifications

Dimensions

  • Outside Diameter  
    72 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)