Motion
UEL207-22

TIMKEN
UEL207-22

Straight Bore, 72 mm OD, Eccentric Collar Locking
Mi Item #13187928
MFR #UEL207-22
Price$130.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UEL207-22

Straight Bore, 72 mm OD, Eccentric Collar Locking
Mi Item #13187928
MFR #UEL207-22

Mfr description
UEL207-22 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.24/each

Specifications

Dimensions

  • Outside Diameter  
    72 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)