Motion
UEL212-36

TIMKEN
UEL212-36

Straight Bore, 110 mm OD, Eccentric Collar Locking
MI ITEM #13187945
MFR #UEL212-36
Price$281.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UEL212-36

Straight Bore, 110 mm OD, Eccentric Collar Locking
MI ITEM #13187945
MFR #UEL212-36

Mfr description
UEL212-36 WIDE INNER RING AND HOUSED UNI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.94/each

Specifications

Dimensions

  • Outside Diameter  
    110 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)