Motion
UK208

TIMKEN
UK208

Tapered Bore, 35 mm Bore Diam., 80 mm OD
Mi Item #13187955
MFR #UK208
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UK208

Tapered Bore, 35 mm Bore Diam., 80 mm OD
Mi Item #13187955
MFR #UK208

Mfr description
UK208 WIDE INNER RING AND HOUSED UNITS U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)