Motion
UK210

TIMKEN
UK210

Tapered Bore, 1.7500 in Bore Diam., 90 mm OD
Mi Item #13187957
MFR #UK210
Price$182.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UK210

Tapered Bore, 1.7500 in Bore Diam., 90 mm OD
Mi Item #13187957
MFR #UK210

Mfr description
UK210 WIDE INNER RING AND HOUSED UNITS U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    90 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)