Motion
UK211

TIMKEN
UK211

Tapered Bore, 50 mm Bore Diam., 100 mm OD
Mi Item #13187958
MFR #UK211
Price$211.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UK211

Tapered Bore, 50 mm Bore Diam., 100 mm OD
Mi Item #13187958
MFR #UK211

Mfr description
UK211 WIDE INNER RING AND HOUSED UNITS U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)