Motion
UK215

TIMKEN
UK215

Tapered Bore, 2.5000 in Bore Diam., 130 mm OD
Mi Item #13187961
MFR #UK215
Price$414.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UK215

Tapered Bore, 2.5000 in Bore Diam., 130 mm OD
Mi Item #13187961
MFR #UK215

Mfr description
UK215 WIDE INNER RING AND HOUSED UNITS U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.53/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    130 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)