Motion
P150P1A
Impactech Phillips #1 Power Bit x 2"
MI ITEM #13188568
MFR #P150P1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impactech Phillips #1 Power Bit x 2"
MI ITEM #13188568
MFR #P150P1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P150P1A IMPACTECH PHILLIPS 1 POWER BIT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Patented spiral torsion zone absorbs impact and extends bit life.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #1
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Bronze
  • Manufacturer Upc Number
    843854020981
  • Drive Size
    1/4 in
  • Color
    Gunmetal Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought