Motion
CMR5-103
CMR5-103 - ROD END (C) 2-PC CARBON - M-R 5/16-5/16 .750 THRD LENGTH
Mi Item #13188972
MFR #CMR5-103
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR5-103 - ROD END (C) 2-PC CARBON - M-R 5/16-5/16 .750 THRD LENGTH
Mi Item #13188972
MFR #CMR5-103

Mfr description
CMR5-103 ROD END (C) 2-PC CARBON M-R 5/1
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Bore Diameter  
    0.3125 in
  • Misalignment Angle
    22 °
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    4517 lbs
  • Rod End Type
    Male
  • Series
    CM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990163653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)