Motion
91730
91730 SMALL BORE SEAL
Mi Item #13191423
MFR #91730
Price$4,093.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
91730 SMALL BORE SEAL
Mi Item #13191423
MFR #91730

Mfr description
91730 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,093.35/each

Specifications

Dimensions

  • Overall Width
    40 mm
  • Shaft Diameter
    220.04 to 219.94 mm
  • Width
    1.5740 in, 40 mm

Details

  • Shaft Range For Speedi Sleeve
    8.6630 to 8.6590 in; 220.04 to 219.94 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)