Motion
1128-1232-40 HSS8 R

CR SEALS (SKF)
1128-1232-40 HSS8 R

11.4375 in Shaft Dia., 12.5000 in OD, HSS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13191613
MFR #1128-1232-40 HSS8 R
Your Price$584.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1128-1232-40 HSS8 R

11.4375 in Shaft Dia., 12.5000 in OD, HSS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13191613
MFR #1128-1232-40 HSS8 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$584.56/each(List $841.76)

Overview

Mfr description
1128-1232-40 HSS8 R LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    11.4375 in
  • Outside Diameter
    12.5000 in
  • Design Type
    HSS8
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Operating Temperature Range
    -35 to 100 °C, -31 to 212 °F
  • Spring Material
    Stainless steel
  • Weight
    0.463 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °C, -31 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought