Motion
11MI-05-17NB

SKF
11MI-05-17NB

Ball Transfer - 11MI Series, 4.80 mm Ball Dia., Aluminium Outer Ring Ball Material, 22 lbs Load Capacity
Mi Item #13191615
MFR #11MI-05-17NB
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-05-17NB

Ball Transfer - 11MI Series, 4.80 mm Ball Dia., Aluminium Outer Ring Ball Material, 22 lbs Load Capacity
Mi Item #13191615
MFR #11MI-05-17NB

Mfr description
11MI-05-17NB BALL TRANSFER UNITS
  • Aluminium Outer RingHeight Adjustable Threaded Studd
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Ball Diameter
    4.80 mm
  • Weight
    0.003 kg

Details

  • Ball Material
    Aluminium Outer Ring
  • Maximum Load Capacity
    22 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    11MI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)